KS1168AX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168AX

  • Zoro # G3060008


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
3.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
2.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168AX
Zoro #
G3060008
UPC #
663370005954
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

ADA Compliant
false
Finish
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Weight
6.6
Spout Flange Item#
KSSF1168
Handle Flange Item#
KSHF1168
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handles Included
true
Collection
Heritage
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Cold Handle Item#
KSH1168AXC
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1168
Installation Type
Widespread
Handle Style
Cross
Drain Included
Yes
Sidespray
false
Item Weight (lbs)
6.6
Hot Handle Item#
KSH1168AXH
Theme
Traditional
Tee Item#
KSTEE2951

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.