Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168FL

  • Zoro # G3055004


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
5.5
Mounting Type
Deck Mount
Width
3.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168FL
Zoro #
G3055004
UPC #
663370070310
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Color
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Number of Handles
2
Finish
Brushed Nickel
Weight
6.56
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Centers
8 to 16
Item Weight (lbs)
6.56
Drain Included
Yes
Pop Up Rod Item#
KSPR1168
Installation Type
Widespread
Handle Flange Item#
KSHF1168
Tee Item#
KSTEE2951
Cold Handle Item#
KSH5368FLC
Pullout Spray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH5368FLH
Spout Flange Item#
KSSF1168

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.