Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168PX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168PX

  • Zoro # G3079574


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Width
3.5
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168PX
Zoro #
G3079574
UPC #
663370012068
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Max Deck Thickness
1.25
Item Height (Inch)
2.75

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Finish
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.87
Cold Handle Item#
KSH1168PXC
Pop Up Rod Item#
KSPR1168
Theme
Traditional
Handle Style
Cross
Hot Handle Item#
KSH1168PXH
Pullout Spray
false
Sidespray
false
Faucet Centers
8 to 16
Collection
Heritage
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
9.87
Spout Flange Item#
KSSF1168
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF1168
Faucet Holes
3
Installation Type
Widespread
Tee Item#
KSTEE2951

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.