CCK266PXK7 Freestanding Clawfoot Tub Faucet Package with Supply Line, Brushed Brass
- Mfr # CCK266PXK7
- Zoro # G002837885
product price:Â
$
1,134.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Length
9
Width
9.19
Weight
17.5
Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK266PXK7
- Zoro #
- G002837885
- UPC #
- 663370988783
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Color
- Brushed Brass
- Weight
- 17.5
- Material
- Brass
- Features
- Includes
- Faucet; Mounting Hardware
Dimensions
- Length
- 9
- Width
- 9.19
- Height
- 33
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with supply lines will surely complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.