Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168TAL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168TAL

  • Zoro # G3079897


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Height
2.75
Color
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168TAL
Zoro #
G3079897
UPC #
663370279041
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Brushed Nickel
Mounting Type
Deck Mount
Weight
9.46
Collection
Tudor
Installation Type
Widespread
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Spout Flange Item#
KSSF1168
Tee Item#
KSTEE2951
Hot Handle Item#
KSH7618TALH
Faucet Holes
3
Pop Up Rod Item#
KSPR1168
Faucet Centers
8 to 16
Cold Handle Item#
KSH7618TALC
Handle Flange Item#
KSHF1168
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Item Weight (lbs)
9.46

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.