KS1168TX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168TX

  • Zoro # G3079486


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Height
2.75
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1168TX
Zoro #
G3079486
UPC #
663370181184
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Color
Brushed Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Weight
8.76
Tee Item#
KSTEE2951
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7988TXH
Faucet Centers
8 to 16
Faucet Holes
3
Spout Flange Item#
KSSF1168
Collection
French Country
Theme
Traditional
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR1168
Handle Style
Cross
Handle Flange Item#
KSHF1168
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
8.76
Cold Handle Item#
KSH7988TXC
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.