KS116MB Essex Two Handle Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS116MB

  • Zoro # G3073816


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
3.64
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS116MB
Zoro #
G3073816
UPC #
663370546310
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.38
Height
5.44
Width
6
Item Width (Inch)
6
Item Length (Inch)
10.38
Item Height (Inch)
5.44

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Matte Black
Number of Handles
2
Weight
3.64
Color
Matte Black
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Item
Wall-Mount Bathroom Faucet
Material
Brass
Hose Included
false
Hot Handle Item#
KSH113MBH
Shared H&C Cartridge Item#
KC1000H
Collection
Essex
Item Weight (lbs)
3.64
Cold Handle Item#
KSH113MBC
Theme
Traditional
Installation Type
Wall Mount
Pullout Spray
false
Drain Included
No
Faucet Centers
6
Handles Included
true
Handle Style
Cross
Faucet Holes
2
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pulldown Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex adjustable center wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.