This item is Discontinued.

Kingston Brass KS1172BEX Essex Bridge Kitchen Faucet, Polished Brass KS1172BEX

KS1172BEX Essex Bridge Kitchen Faucet, Polished Brass (Discontinued)

  • Mfr # KS1172BEX
  • Zoro # G3087980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1172BEX
Zoro #
G3087980
UPC #
663370436161
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
2.13
Item Width (Inch)
8.75
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 12-11/16" spout height, 9-1/16" spout reach, Rotating swivel spout, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
9.12
Collection
Essex
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Pullout Spray
false
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Handles Included
true
Faucet Centers
8
Handle Style
Cross
Faucet Holes
2
Cold Handle Item#
KSH285PBC
Item Weight (lbs)
9.12
Hot Handle Item#
KSH285PBH
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
1.8

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.