KS1172TX French Country Bridge Kitchen Faucet, Polished Brass

  • Mfr # KS1172TX
  • Zoro # G3102114
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1172TX
Zoro #
G3102114
UPC #
663370181429
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Width (Inch)
8
Item Height (Inch)
2.13
Item Length (Inch)
13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Weight
6.91
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Collection
French Country
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Hot Handle Item#
KSH7982TXH
Faucet Centers
8
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
6.91
Faucet Holes
2
Cold Handle Item#
KSH7982TXC
Drain Included
No
Installation Type
Bridge
Pulldown Spray
false

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.