KS1175TX French Country Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175TX
  • Zoro # G3106497
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1175TX
Zoro #
G3106497
UPC #
663370181436
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Length (Inch)
13
Item Width (Inch)
8
Item Height (Inch)
2.13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Valve Type
Ceramic Disc Cartridge
Weight
6.91
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KSH7985TXC
Handle Style
Cross
Sidespray
false
Pullout Spray
false
Installation Type
Bridge
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH7985TXH
Faucet Centers
8
Pulldown Spray
false
Handles Included
true
Theme
Traditional
Drain Included
No
Collection
French Country
Item Weight (lbs)
6.91

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.