KS1175PKX Duchess Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175PKX

  • Zoro # G3105307


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1175PKX
Zoro #
G3105307
UPC #
663370379154
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Height (Inch)
2.13
Item Width (Inch)
8
Item Length (Inch)
13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-5/8" Spout Clearance, 9-1/16" Spout Reach, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Weight
9.12
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Drain Included
No
Theme
Traditional
Pulldown Spray
false
Hot Handle Item#
KBH1605PKXH
Hot Cartridge Item#
KSRPL2000HC
Collection
Duchess
Item Weight (lbs)
9.12
Installation Type
Bridge
Pullout Spray
false
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2
Handles Included
true
Cold Handle Item#
KBH1605PKXC
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.