Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1175PL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175PL

  • Zoro # G3105264


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1175PL
Zoro #
G3105264
UPC #
663370034657
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Weight
9.12
Theme
Traditional
Item Weight (lbs)
9.12
Share H&C Handle Item#
KBH1605PL
Faucet Centers
8
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2
Collection
Heritage
Pulldown Spray
false
Handle Style
Lever
Drain Included
No
Sidespray
false
Handles Included
true
Installation Type
Bridge
Hot Cartridge Item#
KSRPL2000HC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.