KS1175WLL Wilshire Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175WLL

  • Zoro # G3103155


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Deck Mount 2 Hole installation, Without Sprayer, Rotating Swivel Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1175WLL
Zoro #
G3103155
UPC #
663370434112
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
8
Item Height (Inch)
8
Item Length (Inch)
13
Item Width (Inch)
8.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Deck Mount 2 Hole installation, Without Sprayer, Rotating Swivel Spout
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
9.12
Handle Style
Lever
Pulldown Spray
false
Collection
Wilshire
Cold Cartridge Item#
KSRPL2000CC
Share H&C Handle Item#
KSH3965WLL
Faucet Centers
8
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Drain Included
No
Sidespray
false
Faucet Holes
2
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Item Weight (lbs)
9.12

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.