Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1240BAL Heirloom Wall Mount Bridge Kitchen Faucet, Matte Black

  • Mfr # KS1240BAL

  • Zoro # G3105009


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1240BAL
Zoro #
G3105009
UPC #
663370862168
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.25
Height
8.25
Item Height (Inch)
8.25
Item Width (Inch)
12.25
Item Length (Inch)
14

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9" spout reach; 12-1/4" from wall, 8-1/4" spout height, 5-3/16" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
6.25
Handle Style
Lever
Installation Type
Bridge
Hose Included
false
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.8
Sidespray
false
Item Weight (lbs)
6.25
Pullout Spray
false
Drain Included
No
Pulldown Spray
false
Theme
Traditional
Handles Included
true
Cold Handle Item#
KSH7610BALC
Faucet Holes
2
Hot Handle Item#
KSH7610BALH
Collection
Heirloom
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC

Description

Soft simplicity meets refined craftsmanship through this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.