Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1240BPL Bel-Air Wall Mount Bridge Kitchen Faucet, Matte Black

  • Mfr # KS1240BPL

  • Zoro # G3103024


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1240BPL
Zoro #
G3103024
UPC #
663370862175
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.25
Height
8.19
Item Height (Inch)
8.19
Item Width (Inch)
12.25
Item Length (Inch)
14.13

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9-1/16" spout reach; 12-1/4" from wall, 8-3/16" spout height, 5-3/16" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.25
Pulldown Spray
false
Faucet Centers
8
Item Weight (lbs)
6.25
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Collection
Bel-Air
Faucet Holes
2
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7610BPLC
Theme
Traditional
Hot Handle Item#
KSH7610BPLH
Hose Included
false
Spout Flow Rate (GPM)
1.8
Drain Included
No
Installation Type
Bridge
Handle Style
Lever
Pullout Spray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Varnish your kitchen with this state-of-the-art fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.