Shop KINGSTON BRASS

KS124AXAC Heritage Two-Handle Wall Mount Bridge Kitchen Faucet, Copper

  • Mfr # KS124AXAC
  • Zoro # G3098270

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Width
12.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS124AXAC
Zoro #
G3098270
UPC #
663370681103
Country of Origin
Taiwan, Province of China
Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9-1/16" spout reach; 12-1/4" from wall, 8-3/16" spout height, 5-3/16" spout clearance, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
6.89
Sidespray
false
Cold Handle Item#
KBH179AXACC
Installation Type
Bridge
Faucet Centers
8
Collection
Heritage
Hose Included
false
Hot Handle Item#
KBH179AXACH
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
6.89
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC

Dimensions

Width
12.25
Height
8.19
Item Width (Inch)
12.25
Item Height (Inch)
8.19
Item Length (Inch)
11.19

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.