KS1270PKLBS Duchess Bridge Kitchen Faucet W/ Brass Sprayer, Matte Black

  • Mfr # KS1270PKLBS

  • Zoro # G3094159


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
13.13
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1270PKLBS
Zoro #
G3094159
UPC #
663370816222
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8
Item Height (Inch)
13.13
Item Width (Inch)
8
Item Length (Inch)
13
Max Deck Thickness
1.5

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" centers 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 10-1/16" spout clearance, 8-9/16" spout reach, Includes brass sprayer, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
8.82
Faucet Centers
8
Faucet Holes
4
Collection
Duchess
Handle Style
Lever
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Spray Diverter Item#
KSRP1271D
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.8
Sidespray
true
Kitchen Sprayer#
KBSPR0
Theme
Traditional
Hose Included
true
Item Weight (lbs)
8.82
Share H&C Handle Item#
KBH1600PKL
Installation Type
Bridge

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.