Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Brushed Brass
- Mfr # GS1247BEX
- Zoro # G723925229
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/High Arc
Compliance
Low Lead Compliant
Width
13-1/8 in
Number of Handles
2
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1247BEX
- Zoro #
- G723925229
- UPC #
- 196507402383
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- ADA Compliant
- No
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Matte Black
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Item
- Pre-Rinse Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Handle Type
- Cross
- Material
- Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 13-1/8 in
- Length (In.)
- 10 1/4 in
- Height
- 15-15/16 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.