KS1271TXBS French Country Bridge Kitchen Faucet W/ Brass Sprayer, Chrm

  • Mfr # KS1271TXBS
  • Zoro # G3105526
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.13
Width
8.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1271TXBS
Zoro #
G3105526
UPC #
663370181535
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.75
Item Length (Inch)
13
Item Width (Inch)
8.75
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Faucet Holes
4
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH7981TXH
Theme
Traditional
Sidespray
true
Cold Handle Item#
KSH7981TXC
Handle Style
Cross
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
9.56
Faucet Centers
8
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Handles Included
true
Collection
French Country
Drain Included
No
Pulldown Spray
false
Kitchen Sprayer#
KBSPR1

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & reviews