KS1272TXBS French Country Bridge Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS1272TXBS
  • Zoro # G3109330
product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Height
2.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1272TXBS
Zoro #
G3109330
UPC #
663370181542
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Hot Handle Item#
KSH7982TXH
Cold Handle Item#
KSH7982TXC
Faucet Centers
8
Item Weight (lbs)
9.56
Theme
Traditional
Installation Type
Bridge
Handle Style
Cross
Handles Included
true
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Collection
French Country
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Sidespray
true
Drain Included
No
Kitchen Sprayer#
KBSPR2

Dimensions

Height
2.13
Width
8.75
Item Length (Inch)
13
Item Width (Inch)
8.75
Item Height (Inch)
2.13

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.