KS1272BPLBS Bel-Air Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1272BPLBS

  • Zoro # G3105709


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1272BPLBS
Zoro #
G3105709
UPC #
663370435119
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
10.93
Pullout Spray
false
Installation Type
Bridge
Drain Included
No
Hot Handle Item#
KSH7612BPLH
Theme
Traditional
Pulldown Spray
false
Faucet Centers
8
Faucet Holes
4
Item Weight (lbs)
10.93
Hot Cartridge Item#
KSRPL2000HC
Sidespray
true
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7612BPLC
Collection
Bel-Air
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR2
Handles Included
true

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.