KS1275BPLBS Bel-Air Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275BPLBS
  • Zoro # G3095428
product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1275BPLBS
Zoro #
G3095428
UPC #
663370435133
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
10.93
Handles Included
true
Cold Handle Item#
KSH7615BPLC
Drain Included
No
Item Weight (lbs)
10.93
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
4
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Pullout Spray
false
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Bel-Air
Kitchen Sprayer#
KBSPR5
Handle Style
Lever
Installation Type
Bridge
Sidespray
true
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH7615BPLH
Faucet Centers
8

Dimensions

Width
8
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
8
Item Length (Inch)
13

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.