KS1272PXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1272PXBS

  • Zoro # G3109035


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1272PXBS
Zoro #
G3109035
UPC #
663370034787
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Height (Inch)
13.13
Item Length (Inch)
10.56
Item Width (Inch)
8.56

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Brass Side Sprayer
Weight
8.82
Pulldown Spray
false
Hot Handle Item#
KBH1602PXH
Sidespray
true
Theme
Traditional
Drain Included
No
Faucet Holes
4
Pullout Spray
false
Collection
Heritage
Kitchen Sprayer#
KBSPR2
Handle Style
Cross
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KBH1602PXC
Faucet Centers
8
Item Weight (lbs)
8.82
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Spray Diverter Item#
KSRP1271D
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.