KS1273PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1273PKLBS

  • Zoro # G3098194


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1273PKLBS
Zoro #
G3098194
UPC #
663370816239
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
13.13
Item Length (Inch)
13
Max Deck Thickness
1.5
Item Height (Inch)
13.13
Item Width (Inch)
8

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" centers 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 10-1/16" spout clearance, 8-9/16" spout reach, Includes brass sprayer, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.82
Hose Included
true
Collection
Duchess
Faucet Holes
4
Installation Type
Bridge
Faucet Centers
8
Kitchen Sprayer#
KBSPR3
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Sidespray
true
Drain Included
No
Share H&C Handle Item#
KBH1603PKL
Item Weight (lbs)
8.82
Spray Diverter Item#
KSRP1271D

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.