Shop BLANCO

Empressa Soap Dispenser, Satin Platinum

  • Mfr # 443259

  • Zoro # G122925158


product price:  $171.60
/ea
Free Shipping & Returns

Key Features

Material
Brass
Capacity
11.83 oz
Width
1.38 in
Depth
3.37 in
Length (In.)
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
443259
Zoro #
G122925158
UPC #
-
Country of Origin
China

Dimensions

Width
1.38 in
Depth
3.37 in
Length (In.)
4.37 in

Details

Material
Brass
Capacity
11.83 oz
Item
Soap Dispenser
Finish
Satin Platinum

Description

Complete the look of your sink area by adding a matching soap dispenser. Two worlds collide with the EMPRESSA SOAP DISPENSER - modern features with traditional, old world detailing. Inspired by our German heritage, the EMPRESSA SOAP DISPENSER is modeled after the shape of vintage wine presses found across Europe. An iconic addition to the BLANCO EMPRESSA Faucet Collection, this soap dispenser is expertly crafted to seamlessly blend traditional elements with contemporary lines. The BLANCO collection of soap and lotion dispensers is engineered to never clog or drip. Plus, they’re specially treated to protect against discoloration and corrosion. The elegant and tastefully ornate EMPRESSA collection pairs beautifully with modern sink styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.