KS1275PXBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275PXBS

  • Zoro # G3088358


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
8.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1275PXBS
Zoro #
G3088358
UPC #
663370034824
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Width (Inch)
8.56
Item Length (Inch)
10.56
Item Height (Inch)
13.13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Brass Side Sprayer
Weight
9.56
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.56
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Hot Handle Item#
KBH1605PXH
Drain Included
No
Collection
Heritage
Faucet Holes
4
Handles Included
true
Hose Included
true
Kitchen Sprayer#
KBSPR5
Installation Type
Bridge
Pulldown Spray
false
Cold Handle Item#
KBH1605PXC
Faucet Centers
8
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Spray Diverter Item#
KSRP1271D
Sidespray
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.