KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper

  • Mfr # KS127ALBSAC

  • Zoro # G3092040


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS127ALBSAC
Zoro #
G3092040
UPC #
663370679209
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Height (Inch)
13.13
Item Length (Inch)
13.88
Max Deck Thickness
1.5
Item Width (Inch)
8.56

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-1/16" spout clearance, 8-9/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching brass side sprayer
Weight
9.56
Faucet Holes
4
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Kitchen Sprayer#
KBSPR6AC
Collection
Heritage
Sidespray
true
Share H&C Handle Item#
KBH160ALAC
Spray Diverter Item#
KSRP1271D
Hose Included
true
Handle Style
Lever
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.56
Installation Type
Bridge

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the premium antique copper finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.