Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1345BEX Roman Tub Filler with Cross Handle

  • Mfr # KS1345BEX

  • Zoro # G0853799


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 16"
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1345BEX
Zoro #
G0853799
UPC #
663370436444
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Width (Inch)
8.56
Item Length (Inch)
11
Item Height (Inch)
9
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 16"
Flow Rate
7 gpm
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Number of Holes
3
ADA Compliant
false
Faucet Handle Type
Cross
Number of Handles
2
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Material
Brass
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
CEC Certified
false
UPC/CUPC Certified
false
Faucet Centers
8 to 16
Sidespray
false
Theme
Traditional
Faucet Holes
3
Hose Included
false
Handshower Included
No
Pullout Spray
false
Handles Included
true
Prop 65 Label
true
DOE Certified
false
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.72
Drain Included
No
Collection
Essex

Description

KS1345BEX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.