Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS8027DX
  • Zoro # G3088884

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8027DX
Zoro #
G3088884
UPC #
663370586439
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Connection
1/2"-14 NPT
Handle Material
Metal
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Material
Brass;Metal
Finish
Brushed Brass
Weight
6.2
Faucet Centers
8
DOE Certified
false
Handles Included
true
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Theme
Modern
Low Lead Compliant
true
Collection
Concord
Drain Included
No
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
7.25

Dimensions

Height
3.06
Width
10.63
Length
10.56
Item Length (Inch)
2.75
Item Width (Inch)
8
Item Height (Inch)
10

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Concord 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.