Shop KINGSTON BRASS

KS1345WLL Roman Tub Filler with Cross Handle

  • Mfr # KS1345WLL

  • Zoro # G0853939


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1345WLL
Zoro #
G0853939
UPC #
663370434303
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Length (Inch)
15.25
Item Width (Inch)
8.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 16"
Handle Material
Acrylic
Finish
Bronze
Item Weight (lbs)
7.72
Handshower Included
No
DOE Certified
false
Showerhead Included
No
Theme
Traditional
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Centers
8 to 16
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Low Lead Compliant
false
Collection
Wilshire
Prop 65 Label
true
Hose Included
false

Description

KS1345WLL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.