KS1348AX Roman Tub Filler with Metal Cross Handle

  • Mfr # KS1348AX

  • Zoro # G0854009


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1348AX
Zoro #
G0854009
UPC #
663370041334
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Length (Inch)
11.19
Item Height (Inch)
9
Item Width (Inch)
8.56

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7 gpm
ADA Compliant
false
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Cross
Number of Holes
3
Handle Material
Metal
Faucet Finish
Brushed Nickel
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Theme
Traditional
Sidespray
false
Handshower Included
No
Handles Included
true
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Showerhead Included
No
Handle Style
Cross
Collection
Heritage
Faucet Centers
8 to 36
Drain Included
No
CEC Certified
false
Spout Flow Rate (GPM)
7
Hose Included
false
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
7.72
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false

Description

KS1348AX Roman Tub Filler,w/Metal Cro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.