KS1348PKL Roman Tub Filler with Cross Handle

  • Mfr # KS1348PKL

  • Zoro # G0854063


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Flow Rate
7 gpm
Body Material
Brass
Mounting Hole Center to Center
8" to 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348PKL
Zoro #
G0854063
UPC #
663370378522
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
14
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Flow Rate
7 gpm
Body Material
Brass
Mounting Hole Center to Center
8" to 16"
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Item
Roman Tub Faucet
ADA Compliant
true
Number of Holes
3
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Disc Cartridge
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
false
Prop 65 Label
true
Handles Included
true
Hose Included
false
Handshower Included
No
Collection
Duchess
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.72
Faucet Centers
8 to 16
Theme
Traditional
Sidespray
false
Faucet Holes
3
Handle Style
Lever
CEC Certified
false
Low Lead Compliant
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0

Description

KS1348PKL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.