KS1348WLL Roman Tub Filler with Cross Handle

  • Mfr # KS1348WLL

  • Zoro # G0854124


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348WLL
Zoro #
G0854124
UPC #
663370434310
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Width (Inch)
8.56
Item Length (Inch)
15.25

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Faucet Handle Type
Lever
Handle Material
Acrylic
Mounting Hole Center to Center
8" to 16"
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Sidespray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
UPC/CUPC Certified
true
Faucet Holes
3
DOE Certified
false
Handle Style
Lever
Drain Included
No
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handles Included
true
CEC Certified
false
Pullout Spray
false
Item Weight (lbs)
7.72
Faucet Centers
8 to 16
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
Collection
Wilshire

Description

KS1348WLL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.