KS142RXAB Widespread Bathroom Faucet with Push Pop-Up, Antique Brass

  • Mfr # KS142RXAB

  • Zoro # G202835384


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Weight
6.61
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Brass
Material
Brass
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS142RXAB
Zoro #
G202835384
UPC #
663370837807
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Length
11.5
Height
7

Details

Weight
6.61
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Brass
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style, Corrosion-resistant finish
Color
Antique Brass

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet with push pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.