KS1432AX 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432AX

  • Zoro # G3055126


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.88
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1432AX
Zoro #
G3055126
UPC #
663370015205
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Length (Inch)
6.31
Item Height (Inch)
10.69
Item Width (Inch)
6.44
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Color
Polished Brass
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Faucet Centers
0
Handles Included
true
Pullout Spray
false
Sidespray
false
Faucet Holes
1,3
Handle Style
Cross
Item Weight (lbs)
5.88
Drain Included
Yes
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Pop Up Rod Item#
KSPR1432
Cold Handle Item#
KBH1602AXC
Collection
Heritage
Installation Type
Single Hole
Hot Handle Item#
KBH1602AXH
Cold Cartridge Item#
KSRPL2000CC
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.