KS1432PL 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432PL
  • Zoro # G3056307
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1432PL
Zoro #
G3056307
UPC #
663370020414
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Weight
5.88
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Item Weight (lbs)
5.88
Faucet Centers
0
Pop Up Rod Item#
KSPR1432
Handle Style
Lever
Handles Included
true
Collection
Heritage
Share H&C Handle Item#
KBH1602PL
Installation Type
Single Hole
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
FALSE

Dimensions

Height
10.69
Length
6.31
Width
6.44 in
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews