KS1493PX Vessel Sink Faucet, Antique Brass

  • Mfr # KS1493PX
  • Zoro # G3074114
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1493PX
Zoro #
G3074114
UPC #
663370078323
Country of Origin
Taiwan, Province of China
Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Weight
5
Item Weight (lbs)
5
Cold Handle Item#
KBH1603PXC
Handles Included
true
Handle Style
Cross
Installation Type
Vessel
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
0
Hot Handle Item#
KBH1603PXH
Collection
Heritage
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
FALSE

Dimensions

Width
6.44 in
Height
10.69
Length
6.31
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Ratings & reviews