KS1491AL Heritage 2-Handle Vessel Sink Faucet, Polished Chrome
- Mfr # KS1491AL
- Zoro # G3061995
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1491AL
- Zoro #
- G3061995
- UPC #
- 663370022326
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Number of Mounting Holes
- 1,3
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Vessel Faucet
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Features
- Color
- Polished Chrome
- Weight
- 5.5
- Handle Style
- Lever
- Collection
- Heritage
- Item Weight (lbs)
- 5.5
- Hot Cartridge Item#
- KSRPL2000HC
- Theme
- Traditional
- Faucet Centers
- 0 or 4
- Share H&C Handle Item#
- KBH1601AL
- Installation Type
- Vessel
- Handles Included
- true
- Cold Cartridge Item#
- KSRPL2000CC
- Drain Included
- No
- Pulldown Spray
- FALSE
Dimensions
- Height
- 10.69
- Width
- 6.44 in
- Length
- 6.31
- Item Width (Inch)
- 6.44
- Item Length (Inch)
- 6.31
- Maximum Deck Thickness
- 1.25 in
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage 2-handle vessel sink faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.