KS1491PX Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491PX

  • Zoro # G3073834


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.5
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1491PX
Zoro #
G3073834
UPC #
663370022340
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Item Width (Inch)
6.44
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Max Deck Thickness
1.25
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Material
Brass
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Handle Style
Cross
Pullout Spray
false
Handles Included
true
Installation Type
Vessel
Collection
Heritage
Hot Handle Item#
KBH1601PXH
Faucet Holes
1,3
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KBH1601PXC
Item Weight (lbs)
5.5
Faucet Centers
0 or 4
Drain Included
No
Body Material
Brass
Flow Rate - Maximum
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.