KS1491WLL Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491WLL

  • Zoro # G3076729


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.8
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1491WLL
Zoro #
G3076729
UPC #
663370433856
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Height
10.69
Length
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
5.8
Item
Vessel Faucet
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Elegant crystal lever handle
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Vessel
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
5.5
Share H&C Handle Item#
KSH3961WLL
Faucet Holes
1,3
Faucet Centers
4
Collection
Wilshire
Handles Included
true
Handle Style
Lever
Body Material
Brass
Flow Rate - Maximum
1.2

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Wilshire Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.