KS1492AL Heritage 2-Handle Vessel Sink Faucet, Polished Brass
- Mfr # KS1492AL
- Zoro # G3072897
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1492AL
- Zoro #
- G3072897
- UPC #
- 663370022357
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 1,3
- Body Material
- Brass
- Item
- Vessel Faucet
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Color
- Polished Brass
- Features
- Weight
- 5.5
- Theme
- Traditional
- Hot Cartridge Item#
- KSRPL2000HC
- Faucet Centers
- 0 or 4
- Handle Style
- Lever
- Installation Type
- Vessel
- Cold Cartridge Item#
- KSRPL2000CC
- Share H&C Handle Item#
- KBH1602AL
- Item Weight (lbs)
- 5.5
- Collection
- Heritage
- Drain Included
- No
- Handles Included
- true
- Pulldown Spray
- FALSE
Dimensions
- Width
- 6.44 in
- Height
- 10.69
- Length
- 6.31
- Item Length (Inch)
- 6.31
- Item Width (Inch)
- 6.44
- Maximum Deck Thickness
- 1.25 in
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage 2-handle vessel sink faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.