One-Handle 1-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain
- Mfr # KSD2828CG
- Zoro # G323930029
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Height
7-5/16 in
Color
Oil Rubbed Bronze
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD2828CG
- Zoro #
- G323930029
- UPC #
- 196507304236
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6 in
- Height
- 7-5/16 in
- Width
- 4-15/16 in
Details
- Includes
- Faucet; Mounting Hardware; Push Pop-Up Drain
- Color
- Oil Rubbed Bronze
- Body Material
- Brass
- Flow Rate - Maximum
- 1.2 GPM
- Valve Type
- Ceramic Disc Cartridge
- Installation Type
- Single Hole
- Mounting Type
- Deck Mount
- Handle Type
- Wheel
- For Use With
- Bathroom Faucets
- Item
- Single-Hole Bathroom Faucet
- Number of Handles
- 1
- Finish
- Matte Black/Brushed Nickel
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Fuller single-handle bathroom faucet with push pop-up; its featured sturdy brass construction and premium matte black/brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.