Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1492AX Vessel Sink Faucet, Polished Brass

  • Mfr # KS1492AX

  • Zoro # G3077246


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.5
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1492AX
Zoro #
G3077246
UPC #
663370022371
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Length
6.31
Width
6.44
Max Deck Thickness
1.25
Item Length (Inch)
6.31
Item Height (Inch)
10.69
Item Width (Inch)
6.44

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Material
Brass
Color
Polished Brass
Pullout Spray
false
Faucet Centers
0 or 4
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.5
Installation Type
Vessel
Collection
Heritage
Faucet Holes
1,3
Theme
Traditional
Handle Style
Cross
Cold Handle Item#
KBH1602AXC
Hot Handle Item#
KBH1602AXH
Body Material
Brass
Flow Rate - Maximum
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.