KS1493AX Vessel Sink Faucet, Antique Brass

  • Mfr # KS1493AX

  • Zoro # G3073000


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5
Width
6.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1493AX
Zoro #
G3073000
UPC #
663370078293
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Length
6.31
Height
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Item Height (Inch)
10.69
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Antique Brass
Number of Handles
2
Weight
5
Item
Vessel Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Material
Brass
Color
Antique Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage
Theme
Traditional
Handles Included
true
Cold Handle Item#
KBH1603AXC
Installation Type
Vessel
Faucet Centers
0
Hot Handle Item#
KBH1603AXH
Faucet Holes
1,3
Sidespray
false
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.