KS1496PX Vessel Sink Faucet, Polished Nickel

  • Mfr # KS1496PX

  • Zoro # G3075566


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1496PX
Zoro #
G3075566
UPC #
663370078361
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Max Deck Thickness
1.25
Item Width (Inch)
6.44

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Nickel
Number of Handles
2
Weight
5
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Nickel
Drain Included
No
Installation Type
Vessel
Pullout Spray
false
Cold Handle Item#
KBH1606PXC
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Faucet Holes
1,3
Theme
Traditional
Faucet Centers
0
Hot Handle Item#
KBH1606PXH
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage
Item Weight (lbs)
5
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.