Shop KINGSTON BRASS

KS1498BEX Vessel Sink Faucet, Brushed Nickel

  • Mfr # KS1498BEX
  • Zoro # G3076415

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1498BEX
Zoro #
G3076415
UPC #
663370435942
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
10.69
Width
6.44 in
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Weight
5.5
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KBH1608BEXH
Drain Included
No
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.5
Handle Style
Cross
Cold Handle Item#
KBH1608BEXC
Handles Included
true
Collection
Essex
Installation Type
Vessel
Theme
Traditional
Pulldown Spray
FALSE

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Essex Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.