KS1491BEX Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491BEX
  • Zoro # G3065048
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1491BEX
Zoro #
G3065048
UPC #
663370435911
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44 in
Height
10.69
Length
6.31
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Color
Polished Chrome
Weight
5.5
Item Weight (lbs)
5.5
Handle Style
Cross
Drain Included
No
Hot Handle Item#
KBH1601BEXH
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Vessel
Collection
Essex
Handles Included
true
Theme
Traditional
Faucet Centers
4
Cold Handle Item#
KBH1601BEXC
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
FALSE

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Essex Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Ratings & reviews