KS1498TL Vessel Sink Faucet, Brushed Nickel

  • Mfr # KS1498TL

  • Zoro # G3076598


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1498TL
Zoro #
G3076598
UPC #
663370078484
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
10.69
Width
6.44
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
5
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Vessel
Theme
Traditional
Item Weight (lbs)
5
Share H&C Handle Item#
KBH7978TL
Collection
Heritage
Faucet Centers
0 or 4
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Handles Included
true
Drain Included
No
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Pulldown Spray
FALSE

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.