KS1601PKL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601PKL

  • Zoro # G3069476


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
4.81
Height
6.19
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601PKL
Zoro #
G3069476
UPC #
663370303128
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
10
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Item Weight (lbs)
4.04
Faucet Holes
3
Pop Up Rod Item#
KBPR1601
Installation Type
Centerset
Collection
Duchess
Share H&C Handle Item#
KBH1601PKL
Shared H&C Cartridge Item#
KSRP101C
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Drain Included
Yes
Faucet Centers
4
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.