KS1601TL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601TL

  • Zoro # G3080204


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Number of Handles
2
Width
4.81
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601TL
Zoro #
G3080204
UPC #
663370283185
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
10.38
Height
6.19
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Length (Inch)
10.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
ADA Compliant
true
Mounting Type
Deck Mount
Weight
4.04
Collection
Heritage
Sidespray
false
Shared H&C Cartridge Item#
KSRP101C
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1601
Share H&C Handle Item#
KBH7971TL
Faucet Holes
3
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Handles Included
true
Faucet Centers
4
Installation Type
Centerset
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.